Motion
N-3580-A

TIMKEN
N-3580-A

Thrust Bearing - 10.7500 in Bore, 24.0000 in OD, 6-3/8 in Width
MI ITEM #14120190
MFR #N-3580-A
List Price$102,438.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-3580-A

Thrust Bearing - 10.7500 in Bore, 24.0000 in OD, 6-3/8 in Width
MI ITEM #14120190
MFR #N-3580-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102,438.27/each for your price

Overview

Mfr description
N-3580-A THRUST BALL AND ROLLER BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    591000 lbf
  • Static Load Capacity
    7880000 lbf
  • Fillet Radius
    6.40 mm
  • Manufacturer Product Page
  • Weight
    105.6 lbs
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought