Motion
32018X-9X258

TIMKEN
32018X-9X258

Tapered Roller Bearing Full Assembly - 90 mm Bore, 5.5120 in OD, 32 mm Width
MI ITEM #14120194
MFR #32018X-9X258
List Price$269.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32018X-9X258

Tapered Roller Bearing Full Assembly - 90 mm Bore, 5.5120 in OD, 32 mm Width
MI ITEM #14120194
MFR #32018X-9X258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.39/each for your price

Overview

Mfr description
32018X-9X258 TAPERED ROLLER BEARING 4-8

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    5.5120 in
  • Overall Width
    32 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.496 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992452894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought