Specifications
Dimensions
- Inner Ring Width0.709 in
- Outside Diameter28 in
- Overall Width0.709 in
Details
- Bearing MaterialSteel
- Bearing TypeUnmounted Roller Bearing
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0087796235373
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)