Motion
T149W-904A2

TIMKEN
T149W-904A2

Tapered Roller Thrust Bearing - 1.5080 in Bore, 2.5938 in OD, 0.7650 in Width
Mi Item #14120200
MFR #T149W-904A2
Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T149W-904A2

Tapered Roller Thrust Bearing - 1.5080 in Bore, 2.5938 in OD, 0.7650 in Width
Mi Item #14120200
MFR #T149W-904A2

Mfr description
T149W-904A2 THRUST BALL AND ROLLER BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.5080 in
  • Fillet Radius
    0.80 mm
  • Outside Diameter  
    2.5938 in
  • Overall Width  
    0.7650 in
  • Weight
    446.9 lbs

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)