Overview
Mfr description
31319DF-90KA2 TAPERED ROLLER BEARING 4-
Specifications
- Bearing TypeUnmounted Roller Bearing
- Outside Diameter7.874 in
- Bore TypeCylindrical
- Inner Ring Width0.748 in
- Bearing MaterialSteel
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0053893781174
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data