Motion
DX801878-902A1

TIMKEN
DX801878-902A1

DX801878-902A1
MI ITEM #14120204
MFR #DX801878-902A1
Price$59,892.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DX801878-902A1

DX801878-902A1
MI ITEM #14120204
MFR #DX801878-902A1

Mfr description
DX801878-902A1 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,892.62/each

Specifications

Dimensions

  • Outside Diameter  
    18.5 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0013992365590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)