Motion
32309-90KA5

TIMKEN
32309-90KA5

Tapered Roller Bearing Full Assembly - 45 mm Bore, 100 mm OD, 36 mm Width
Mi Item #14120208
MFR #32309-90KA5
Price$104.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32309-90KA5

Tapered Roller Bearing Full Assembly - 45 mm Bore, 100 mm OD, 36 mm Width
Mi Item #14120208
MFR #32309-90KA5

Mfr description
32309-90KA5 TAPERED ROLLER BEARING <4 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.30/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width
    1.693 in
  • Outside Diameter
    100 mm
  • Overall Width
    36 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893885940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)