Motion
30219-90KB3

TIMKEN
30219-90KB3

Tapered Roller Bearing Full Assembly - 95 mm Bore, 6.6930 in OD, 34.50 mm Width
Mi Item #14120209
MFR #30219-90KB3
Price$464.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30219-90KB3

Tapered Roller Bearing Full Assembly - 95 mm Bore, 6.6930 in OD, 34.50 mm Width
Mi Item #14120209
MFR #30219-90KB3

Mfr description
30219-90KB3 TAPERED ROLLER BEARING 4-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.58/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Inner Ring Width
    1.575 in
  • Outside Diameter
    6.6930 in
  • Overall Width
    34.50 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893880150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)