Motion
LL641110-20N20

TIMKEN
LL641110-20N20

LL641110-20N20
MI ITEM #14120210
MFR #LL641110-20N20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LL641110-20N20

LL641110-20N20
MI ITEM #14120210
MFR #LL641110-20N20

Mfr description
LL641110-20N20 TAPERED ROLLER BEARING 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.875 in
  • Outside Diameter  
    10.281 in

Details

  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893657493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)