Motion
GN106KRR C1 L/C

TIMKEN (FAFNIR)
GN106KRR C1 L/C

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 3.1400 in OD, 1.5000 in Width, Eccentric Collar Locking
Mi Item #14120222
MFR #GN106KRR C1 L/C
Price$532.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GN106KRR C1 L/C

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 3.1400 in OD, 1.5000 in Width, Eccentric Collar Locking
Mi Item #14120222
MFR #GN106KRR C1 L/C

Mfr description
GN106KRR C1 L/C WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.83/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Outside Diameter  
    3.1400 in
  • Overall Width
    1.5000 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Wide Inner Ring Bearing
  • Bore Type
    Straight
  • Dynamic Load Capacity
    7520
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    yes
  • Retainer Type
    PRB Retainer
  • UPC_NO
    87796100367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)