Motion
RA100RR L/C E8728

TIMKEN (FAFNIR)
RA100RR L/C E8728

Straight Bore, 1.0000 in Bore Diam., 52 mm OD
Mi Item #14120228
MFR #RA100RR L/C E8728
Price$57.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RA100RR L/C E8728

Straight Bore, 1.0000 in Bore Diam., 52 mm OD
Mi Item #14120228
MFR #RA100RR L/C E8728

Mfr description
RA100RR L/C E8728 WIDE INNER RING AND HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)