Motion
GVFD 45 A4433

TIMKEN (FAFNIR)
GVFD 45 A4433

Three Bolt Flange Bearing - 45 mm Bore, 3-Bolt Triangle Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #14120229
MFR #GVFD 45 A4433
Price$1,120.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GVFD 45 A4433

Three Bolt Flange Bearing - 45 mm Bore, 3-Bolt Triangle Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #14120229
MFR #GVFD 45 A4433

Mfr description
GVFD 45 A4433 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,120.44/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width
    1.185 in
  • Outside Diameter
    3.346 in
  • Overall Width
    5.875 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Wide Inner Ring Ball Bearing Insert
  • Bore Type
    Round
  • Dynamic Load Capacity
    8160
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Malleable Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    YES
  • Retainer Material
    Nylon
  • Retainer Type
    One Piece Molded Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)