Overview
Mfr description
1108KPPB3 L/C WIDE INNER RING AND HOUSED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width2.2188 in
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data