Motion
CJDR207FB

TIMKEN
CJDR207FB

2.4375 in Compatible Bore, 5.2000 in OD, Urethane Material
Mi Item #14120310
MFR #CJDR207FB
Price$113.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJDR207FB

2.4375 in Compatible Bore, 5.2000 in OD, Urethane Material
Mi Item #14120310
MFR #CJDR207FB

Mfr description
CJDR207FB WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.73/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter  
    2.4375 in
  • Outside Diameter  
    5.2000 in
  • Overall Width
    1.1800 in
  • Shaft Size
    2.4375 in
  • Width
    1.1800 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)