Motion
CS13FB

TIMKEN
CS13FB

4.7000 in OD, Urethane Material
MI ITEM #14120311
MFR #CS13FB
Your Price$74.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS13FB

4.7000 in OD, Urethane Material
MI ITEM #14120311
MFR #CS13FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.63/each(List $85.83)

Overview

Mfr description
CS13FB WIDE INNER RING AND HOUSED UNITS

Specifications

  • Outside Diameter
  • Material
    Urethane
  • Bore Diameter
    4.3500 in
  • Overall Width
    1.0800 in
  • Width
    1.0800 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought