Overview
Mfr description
TAFB22K400SBNP WIDE INNER RING AND HOUSE
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Square Flange
- Housing MaterialCast Steel
- Locking DeviceTapered Adapter Sleeve
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bearing TypeTapered Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data