Motion
QAFX15A215SB

TIMKEN
QAFX15A215SB

Flange Bearing - 2-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #14120419
MFR #QAFX15A215SB
Price$1,724.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFX15A215SB

Flange Bearing - 2-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing
Mi Item #14120419
MFR #QAFX15A215SB

Mfr description
QAFX15A215SB WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,724.45/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.2500 in; 184.15 mm
  • Bore Diameter  
    2-15/16 in

Details

  • Bearing Type
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)