Motion
YAKH 1-7/16 SGT

TIMKEN (FAFNIR)
YAKH 1-7/16 SGT

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Set Screw Collar
Mi Item #14120428
MFR #YAKH 1-7/16 SGT
Price$211.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAKH 1-7/16 SGT

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Set Screw Collar
Mi Item #14120428
MFR #YAKH 1-7/16 SGT

Mfr description
YAKH 1-7/16 SGT WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.55/each

Specifications

Dimensions

  • Inner Ring Width
    1.788 in
  • Outside Diameter
    2.047 in
  • Overall Width
    1.788 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Dynamic Load Capacity
    6440
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    YAKH 1-7/16 SGT
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    YES
  • Retainer Material
    Nylon
  • Retainer Type
    One Piece Molded Nylon
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)