Motion
YASM3 7/16 SGT

TIMKEN (FAFNIR)
YASM3 7/16 SGT

Pillow Block Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #14120437
MFR #YASM3 7/16 SGT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YASM3 7/16 SGT

Pillow Block Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #14120437
MFR #YASM3 7/16 SGT

Mfr description
YASM3 7/16 SGT WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Bolt Center To Center Length
    11.1250 in
  • Bore Diameter
    3-7/16 in
  • Overall Height
    8.2500 in
  • Overall Width
    4.3750 in

Details

  • Bearing Number
    GYM1307KRRB
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    23900 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Seal Type
    Shroud Seal
  • Series
    YASM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)