Motion
E-PF-TRB-1 15/16-SLJ

TIMKEN
E-PF-TRB-1 15/16-SLJ

Flange Bearing - 1-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #14120448
MFR #E-PF-TRB-1 15/16-SLJ
Price$2,086.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-PF-TRB-1 15/16-SLJ

Flange Bearing - 1-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #14120448
MFR #E-PF-TRB-1 15/16-SLJ

Mfr description
E-PF-TRB-1 15/16-SLJ WIDE INNER RING AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,086.46/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Flange Outside Diameter
    6-3/8 in; 161.90 mm

Details

  • Bearing Type
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Max Rpm
    3050 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)