Motion
LSE300BXHGKPS

TIMKEN
LSE300BXHGKPS

LSE300BXHGKPS
MI ITEM #14120460
MFR #LSE300BXHGKPS
List Price$4,384.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LSE300BXHGKPS

LSE300BXHGKPS
MI ITEM #14120460
MFR #LSE300BXHGKPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,384.76/each for your price

Overview

Mfr description
LSE300BXHGKPS WIDE INNER RING AND HOUSED

Specifications

  • Bearing Number
    LSE300BX
  • Radial Dynamic Load Capacity
    31024 lbf
  • Radial Static Load Capacity
    36194 lbf
  • Max Rpm
    3310 rpm
  • Seal Type
    Kevlar Packing Seal
  • Locking Device
    Adapter Mount
  • Series
    Light
  • Housing ID
    LSE300HG
  • Manufacturer Upc Number
    13992026156
  • Shaft Diameter
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought