Specifications
Dimensions
- Bore Diameter3 in
Details
- Locking DeviceSet Screw
- Manufacturer Catalog NumberQATU15A300SOSL4
- Product TypeTake-Up Roller Bearing Units
- Unit TypeSide Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)