Motion
LSE215BRHTTFS

TIMKEN
LSE215BRHTTFS

LSE215BRHTTFS
Mi Item #14120506
MFR #LSE215BRHTTFS
Price$4,843.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LSE215BRHTTFS

LSE215BRHTTFS
Mi Item #14120506
MFR #LSE215BRHTTFS

Mfr description
LSE215BRHTTFS WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,843.71/each

Specifications

Dimensions

  • Shaft Diameter
    2-15/16 in

Details

  • Bearing Number
    LSE215BR
  • Housing ID
    LSE215HR
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    13992026064
  • Max Rpm
    3310 rpm
  • Radial Dynamic Load Capacity
    31024 lbf
  • Radial Static Load Capacity
    36194 lbf
  • Seal Type
    Felt Seal
  • Series
    Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)