Specifications
Dimensions
- Shaft Diameter1-1/4 in
Details
- Bearing NumberLSE104BR
- Locking DeviceAdapter Mount
- Manufacturer Upc Number13992025326
- Max Rpm5400 rpm
- Radial Dynamic Load Capacity14613 lbf
- Radial Static Load Capacity15287 lbf
- Seal TypeFelt Seal
- SeriesLight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)