1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
AHX3028
Withdrawal Sleeve - 135 mm Bore Dia., M150x2 Thread Size
MI ITEM #
14120645
MFR #
AHX3028
List Price
$2,376.30
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
TIMKEN AHX3028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
AHX3028
Withdrawal Sleeve - 135 mm Bore Dia., M150x2 Thread Size
MI ITEM #
14120645
MFR #
AHX3028
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,376.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AHX3028 WIDE INNER RING AND HOUSED UNITS
Specifications
Product Type
Adapter Sleeves
Bore Diameter
135 mm
Thread Size
M150x2
Overall Width
68 mm
Taper
1:12
Series
AHX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data