Motion
231/500YMBW507C08C6

TIMKEN
231/500YMBW507C08C6

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 264 mm Width, Straight Bore, Open
Mi Item #14120660
MFR #231/500YMBW507C08C6
Price$190,928.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
231/500YMBW507C08C6

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 264 mm Width, Straight Bore, Open
Mi Item #14120660
MFR #231/500YMBW507C08C6

Mfr description
231/500YMBW507C08C6 SPHERICAL ROLLER BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190,928.73/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Inner Ring Width
    5.039 in
  • Outside Diameter  
    830 mm
  • Overall Width  
    264 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    231
  • UPC_NO
    0087796368101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)