Motion
24096KYMBW33W45S2C5

TIMKEN
24096KYMBW33W45S2C5

Unmounted Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Tapered 1:12 Bore, Open
Mi Item #14120661
MFR #24096KYMBW33W45S2C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24096KYMBW33W45S2C5

Unmounted Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Tapered 1:12 Bore, Open
Mi Item #14120661
MFR #24096KYMBW33W45S2C5

Mfr description
24096KYMBW33W45S2C5 SPHERICAL ROLLER BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Inner Ring Width
    5.906 in
  • Outside Diameter  
    700 mm
  • Overall Width  
    218 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    240
  • UPC_NO
    0087796368507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)