Motion
J-621-C

TIMKEN
J-621-C

Spherical Roller Bearing - Straight Bore, Open
Mi Item #14120662
MFR #J-621-C
Price$444,982.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
J-621-C

Spherical Roller Bearing - Straight Bore, Open
Mi Item #14120662
MFR #J-621-C

Mfr description
J-621-C SPHERICAL ROLLER BEARINGS SRB >9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444,982.24/each

Specifications

Dimensions

  • Inner Ring Width
    3.386 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    0
  • UPC_NO
    0087796168336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)