Motion
241/670KYMDW886AW47C3

TIMKEN
241/670KYMDW886AW47C3

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14120667
MFR #241/670KYMDW886AW47C3
List Price$371,439.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
241/670KYMDW886AW47C3

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:12 Bore, Open
MI ITEM #14120667
MFR #241/670KYMDW886AW47C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371,439.24/each for your price

Overview

Mfr description
241/670KYMDW886AW47C3 SPHERICAL ROLLER B

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Cage Material
    Brass
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Inner Ring Width
    6.299 in
  • Series
    241
  • UPC_NO
    0087796245396
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Roller Material
    Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought