Motion
230/750YMBW896BC2

TIMKEN
230/750YMBW896BC2

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Straight Bore, Open
Mi Item #14120670
MFR #230/750YMBW896BC2
Price$282,534.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
230/750YMBW896BC2

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Straight Bore, Open
Mi Item #14120670
MFR #230/750YMBW896BC2

Mfr description
230/750YMBW896BC2 SPHERICAL ROLLER BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282,534.78/each

Specifications

Dimensions

  • Bore Diameter  
    750 mm
  • Inner Ring Width
    10.394 in
  • Outside Diameter  
    1090 mm
  • Overall Width  
    250 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    230
  • UPC_NO
    0087796370951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)