Motion
B-9591-A

TIMKEN
B-9591-A

Spherical Roller Bearing - 780 mm ID, 1220 mm OD, 375 mm Width, Straight Bore, Open
Mi Item #14120675
MFR #B-9591-A
Price$846,492.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
B-9591-A

Spherical Roller Bearing - 780 mm ID, 1220 mm OD, 375 mm Width, Straight Bore, Open
Mi Item #14120675
MFR #B-9591-A

Mfr description
B-9591-A SPHERICAL ROLLER BEARINGS SRB >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846,492.14/each

Specifications

Dimensions

  • Bore Diameter  
    780 mm
  • Outside Diameter  
    1220 mm
  • Overall Width  
    375 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    0
  • UPC_NO
    0013992362797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)