Motion
23192YMBW507C08C7

TIMKEN
23192YMBW507C08C7

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Straight Bore, Open
Mi Item #14120680
MFR #23192YMBW507C08C7
Price$88,230.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23192YMBW507C08C7

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Straight Bore, Open
Mi Item #14120680
MFR #23192YMBW507C08C7

Mfr description
23192YMBW507C08C7 SPHERICAL ROLLER BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88,230.64/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Inner Ring Width
    17.244 in
  • Outside Diameter  
    760 mm
  • Overall Width  
    240 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    231
  • UPC_NO
    0087796379657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)