Motion
230/600YMBW507C08C7

TIMKEN
230/600YMBW507C08C7

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #14120681
MFR #230/600YMBW507C08C7
List Price$79,524.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
230/600YMBW507C08C7

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #14120681
MFR #230/600YMBW507C08C7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79,524.32/each for your price

Overview

Mfr description
230/600YMBW507C08C7 SPHERICAL ROLLER BEA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Cage Material
    Brass
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Inner Ring Width
    5.906 in
  • Series
    230
  • UPC_NO
    0087796379664
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Roller Material
    Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought