Motion
24040EJW33W40IW21AC3

TIMKEN
24040EJW33W40IW21AC3

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Straight Bore, Open
Mi Item #14120685
MFR #24040EJW33W40IW21AC3
Price$9,575.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24040EJW33W40IW21AC3

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Straight Bore, Open
Mi Item #14120685
MFR #24040EJW33W40IW21AC3

Mfr description
24040EJW33W40IW21AC3 SPHERICAL ROLLER BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,575.18/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Inner Ring Width
    8.583 in
  • Outside Diameter  
    310 mm
  • Overall Width  
    109 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    240
  • UPC_NO
    0087796382329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)