Motion
S-4790-A

TIMKEN
S-4790-A

Cylindrical Roller Thrust Bearings - Cylindrical Roller Thrust Bearing, 330 mm ID, 495.30 mm OD, 88.90 mm Width
Mi Item #14120687
MFR #S-4790-A
Price$36,157.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
S-4790-A

Cylindrical Roller Thrust Bearings - Cylindrical Roller Thrust Bearing, 330 mm ID, 495.30 mm OD, 88.90 mm Width
Mi Item #14120687
MFR #S-4790-A

Mfr description
S-4790-A THRUST BALL AND ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,157.62/each

Specifications

Dimensions

  • Bore Diameter  
    330 mm
  • Outside Diameter  
    495.30 mm
  • Overall Width  
    88.90 mm
  • Weight
    105.6 lbs

Details

  • Dynamic Load Capacity
    579000 lbf
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    1032600 lbf
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)