Motion
3MM9110WI QUL

TIMKEN (FAFNIR)
3MM9110WI QUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80 mm OD, 64 mm Width, 25 ° Contact, Open
Mi Item #14120723
MFR #3MM9110WI QUL
Price$3,906.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9110WI QUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80 mm OD, 64 mm Width, 25 ° Contact, Open
Mi Item #14120723
MFR #3MM9110WI QUL

Mfr description
3MM9110WI QUL BALL BEARINGS BALL P4S SUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,906.93/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    64 mm
  • Weight
    0.5467 lbs, 0.248 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Normal
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    24200 N, 5440.38 lbf
  • Radial Static Load Capacity
    16700 N, 3754.31 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)