Motion
206KLLC2FS381

TIMKEN (FAFNIR)
206KLLC2FS381

Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #14120725
MFR #206KLLC2FS381
Price$254.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
206KLLC2FS381

Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.6250 in Width, Double Sealed, Without Snap Ring
Mi Item #14120725
MFR #206KLLC2FS381

Mfr description
206KLLC2FS381 BALL BEARINGS BALL DEEP GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.52/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Size
    1.181 in
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    0.945 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.6250 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Dynamic Load Capacity
    4850
  • Maximum Operating RPM
    7609 RPM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Two Mechani-Seals
  • Self Aligning
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    87796027831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)