Motion
3MM217WI TUL

TIMKEN (FAFNIR)
3MM217WI TUL

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 150 mm OD, 84 mm Width, 25 ° Contact, Open
Mi Item #14120726
MFR #3MM217WI TUL
Price$7,992.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM217WI TUL

Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm Bore, 150 mm OD, 84 mm Width, 25 ° Contact, Open
Mi Item #14120726
MFR #3MM217WI TUL

Mfr description
3MM217WI TUL BALL BEARINGS BALL P4S SUPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,992.11/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    150 mm
  • Overall Width  
    84 mm
  • Weight
    4.01 lbs, 1.817 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Rpm
    6750 rpm
  • Maximum Operating RPM
    6750 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    113300 N, 25500 lbs
  • Radial Static Load Capacity
    85800 N, 19300 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)