Motion
2MM230WI DUH

TIMKEN (FAFNIR)
2MM230WI DUH

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 270 mm OD, 90 mm Width, 15 ° Contact, Open
Mi Item #14120727
MFR #2MM230WI DUH
Price$32,394.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM230WI DUH

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 270 mm OD, 90 mm Width, 15 ° Contact, Open
Mi Item #14120727
MFR #2MM230WI DUH

Mfr description
2MM230WI DUH BALL BEARINGS BALL P4S SUPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,394.08/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    270 mm
  • Overall Width  
    90 mm
  • Weight
    26.8 lbs, 12.17 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    Yes
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Rpm
    4200 rpm
  • Maximum Operating RPM
    4200 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    218000 N, 49000 lbs
  • Radial Static Load Capacity
    180000 N, 40500 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)