Motion
3MM230WICRDUL

TIMKEN (FAFNIR)
3MM230WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 270 mm OD, 90 mm Width, 25 ° Contact, Open
Mi Item #14120728
MFR #3MM230WICRDUL
Price$30,589.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM230WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 270 mm OD, 90 mm Width, 25 ° Contact, Open
Mi Item #14120728
MFR #3MM230WICRDUL

Mfr description
3MM230WICRDUL BALL BEARINGS BALL P4S SUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,589.32/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    270 mm
  • Overall Width  
    90 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    291000 N, 65400 lbf
  • Radial Static Load Capacity
    291300 N, 65500 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)