Motion
2MM9308WI TUL

TIMKEN (FAFNIR)
2MM9308WI TUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 36 mm Width, 15 ° Contact, Open
Mi Item #14120738
MFR #2MM9308WI TUL
Price$2,673.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9308WI TUL

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 36 mm Width, 15 ° Contact, Open
Mi Item #14120738
MFR #2MM9308WI TUL

Mfr description
2MM9308WI TUL BALL BEARINGS BALL P4S SUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,673.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    36 mm
  • Weight
    0.25 lbs, 0.11 kg

Details

  • Ball Retainer Material
    Phenolic (composition)
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Normal
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16000 N, 3600 lbf
  • Radial Static Load Capacity
    11700 N, 2640 lbf
  • Row Type Fill Slot
    No
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)