Motion
2MM9313WI QUL

TIMKEN (FAFNIR)
2MM9313WI QUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 52 mm Width, Open
MI ITEM #14120743
MFR #2MM9313WI QUL
List Price$5,540.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9313WI QUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 52 mm Width, Open
MI ITEM #14120743
MFR #2MM9313WI QUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,540.00/each for your price

Overview

Mfr description
2MM9313WI QUL BALL BEARINGS BALL P4S SUP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought