Motion
W312PPFS50381A

TIMKEN (FAFNIR)
W312PPFS50381A

Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 2.1250 in Width, Double Sealed, Without Snap Ring
MI ITEM #14120747
MFR #W312PPFS50381A
List Price$764.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
W312PPFS50381A

Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 2.1250 in Width, Double Sealed, Without Snap Ring
MI ITEM #14120747
MFR #W312PPFS50381A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$764.52/each for your price

Overview

Mfr description
W312PPFS50381A BALL BEARINGS BALL DEEP G

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Ball Bearing
  • Bore Size
    2.362 in
  • Dynamic Load Capacity
    20400
  • Seal Type
    Two Contact Seals
  • Bearing Material
    Steel
  • Inner Ring Width
    2.125 in
  • Fillet Radius
    0.083 in
  • UPC_NO
    87796081635
  • Component Type
    Assembly
  • Maximum Operating RPM
    4211 RPM
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought