Motion
3MM9116WI TUH

TIMKEN (FAFNIR)
3MM9116WI TUH

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 66 mm Width, 25 ° Contact, Open
Mi Item #14120750
MFR #3MM9116WI TUH
Price$6,152.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9116WI TUH

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 125 mm OD, 66 mm Width, 25 ° Contact, Open
Mi Item #14120750
MFR #3MM9116WI TUH

Mfr description
3MM9116WI TUH BALL BEARINGS BALL P4S SUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,152.97/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    66 mm
  • Weight
    1.95 lbs, 0.885 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    Yes
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    Normal
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    54300 N, 12200 lbf
  • Radial Static Load Capacity
    35600 N, 8000 lbf
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)