Motion
2MMC9314WI QUL

TIMKEN (FAFNIR)
2MMC9314WI QUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 64 mm Width, 15 ° Contact, Open
Mi Item #14120754
MFR #2MMC9314WI QUL
Price$8,642.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9314WI QUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 64 mm Width, 15 ° Contact, Open
Mi Item #14120754
MFR #2MMC9314WI QUL

Mfr description
2MMC9314WI QUL BALL BEARINGS BALL P4S SU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,642.90/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    64 mm
  • Weight
    0.76 lbs, 0.34 kg

Details

  • Ball Retainer Material
    Molded Reinforced Nylon
  • Ball Screw Application
    Yes
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    30200 N, 6790 lbf
  • Radial Static Load Capacity
    27300 N, 6130 lbf
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)