Motion
3MM9106WI QUH

TIMKEN (FAFNIR)
3MM9106WI QUH

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 52 mm Width, 25 ° Contact, Open
Mi Item #14120762
MFR #3MM9106WI QUH
Price$2,720.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9106WI QUH

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 55 mm OD, 52 mm Width, 25 ° Contact, Open
Mi Item #14120762
MFR #3MM9106WI QUH

Mfr description
3MM9106WI QUH BALL BEARINGS BALL P4S SUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,720.46/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    55 mm
  • Overall Width  
    52 mm
  • Weight
    0.2557 lbs, 0.116 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11600 N, 2607.78 lbf
  • Radial Static Load Capacity
    7060 N, 1587.15 lbf
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)