Motion
9104PPC3FS160

TIMKEN (FAFNIR)
9104PPC3FS160

Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #14120765
MFR #9104PPC3FS160
Price$162.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
9104PPC3FS160

Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #14120765
MFR #9104PPC3FS160

Mfr description
9104PPC3FS160 BALL BEARINGS BALL DEEP GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.64/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Size
    0.787 in
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    0.472 in
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Dynamic Load Capacity
    2340
  • Maximum Operating RPM
    9678 RPM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Two Contact Seals
  • Self Aligning
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    87796084841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)