Motion
218WFS940
Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 1.1810 in Width, Without Snap Ring
Mi Item #14120766
MFR #218WFS940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 1.1810 in Width, Without Snap Ring
Mi Item #14120766
MFR #218WFS940

Mfr description
218WFS940 BALL BEARINGS BALL DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Bore Size
    3.543 in
  • Fillet Radius
    0.079 in
  • Inner Ring Width
    1.181 in
  • Outside Diameter  
    160 mm
  • Overall Width  
    1.1810 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Component Type
    Assembly
  • Dynamic Load Capacity
    32700
  • Maximum Operating RPM
    2800 RPM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    open
  • Self Aligning
    No
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    87796142121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)