Motion
205K17
Ball Bearing - Straight Bore, Open, Without Snap Ring
MI ITEM #14120769
MFR #205K17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing - Straight Bore, Open, Without Snap Ring
MI ITEM #14120769
MFR #205K17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
205K17 BALL BEARINGS BALL DEEP GROOVE RA

Specifications

  • Bore Type
    Straight
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Ball Bearing
  • Dynamic Load Capacity
    3490
  • Seal Type
    open
  • Bearing Material
    Steel
  • Inner Ring Width
    0.591 in
  • Fillet Radius
    0.039 in
  • UPC_NO
    87796218864
  • Component Type
    Assembly
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought