Motion
160BIC646AA824B6

TIMKEN (FAFNIR)
160BIC646AA824B6

Ball Bearing - Straight Bore, 18.0000 in OD, 1.0000 in Width, Without Snap Ring
MI ITEM #14120771
MFR #160BIC646AA824B6
List Price$33,460.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
160BIC646AA824B6

Ball Bearing - Straight Bore, 18.0000 in OD, 1.0000 in Width, Without Snap Ring
MI ITEM #14120771
MFR #160BIC646AA824B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33,460.75/each for your price

Overview

Mfr description
160BIC646AA824B6 BALL BEARINGS BALL DEEP

Specifications

  • Bore Type
    Straight
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Ball Bearing
  • Bore Size
    16 in
  • Dynamic Load Capacity
    20100
  • Seal Type
    open
  • Bearing Material
    Steel
  • Inner Ring Width
    1 in
  • Fillet Radius
    0.1 in
  • UPC_NO
    87796095922
  • Component Type
    Assembly
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Retainer Material
    Machined Brass
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought